Shop All Straight Flute Drill Bits
Osg
2.00mm Carbide 140 Deg. Jobber Length Drill Bit
Mfr # 200-0787
Zoro # G2729855
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.00 mm
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.0787
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-0787
- Zoro # G2729855
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.00 mm |
Shank Dia. | 2.00 mm |
Overall Length | 44.00 mm |
Flute Length | 19.00 mm |
Maximum Drilling Depth | 19.10mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 2.00 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0787, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 19.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 10 lb. Brass Hammer with 24" Fiberglass Handle (ABC10BFBS)
- GREENLEE Screwdriver 3/16 in Round (0153-21C)
- BIG HORN 2pc Precision Steel Square Set (19274)
- APEX FASTENER TOOLS 492-AX BIT 1/4 HEX DRV POWER # 2 PH (492AX)
- OSG Jobber Drill Bit, #40, Carbide (200-0980)
- OSG #53 Carbide 140 Deg. Jobber Length Drill Bit (200-0595)
- OSG 3/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-3750)
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- OSG Jobber Drill Bit, #41, Carbide (200-0960)
- OSG Jobber Drill Bit, P, Carbide (200-3230)
- OSG Jobber Drill Bit, #24, Carbide (200-1520)
- Osg Drill Bits