Shop All Jobber Length Drill Bits
Osg
20.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8674000
Zoro # G0622522
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8674000
- Zoro # G0622522
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 20.00 mm |
Shank Dia. | 20 mm |
Overall Length | 153.00 mm |
Flute Length | 101.00 mm |
Maximum Drilling Depth | 101 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 52.00 mm |
Drill Diameter Tolerance | +0.000/-0.033 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 20.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.7874, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2 In, 1/2 (GL8X2000R----X0)
- URREA Octagonal sledge hammer 8Lb with 36" handle (1437GFV)
- PORTER-CABLE Brush (N031653)
- PROTO Torque Wrench, 3/4Dr, 41-9/16" (J6020CXCERT)
- OSG 5.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672500)
- OSG 8.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672800)
- OSG 14.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8673400)
- OSG Jobber Drill Bit, 1/4 in., Carbide (HP245-2500)
- OSG #16 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (HP245-1772)
- OSG 26.00mm HSS Black/Gold 120 Deg. Jobber Length Drill Bit (62760)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 5.00mm (C73255)
- Osg Drill Bits