Shop All Jobber Length Drill Bits
Osg
1/8" Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 521012512
Zoro # G0606151
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 521012512
- Zoro # G0606151
- Country of Origin Mexico
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 3.1 mm |
Overall Length | 86.00 mm |
Flute Length | 29.00 mm |
Maximum Drilling Depth | 29 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 57.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Carbide, WXL, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN817-10-12-M16X1.5-BK Indexing Plunger (817-10-12-M16X1.5-BK)
- WESTWARD Alignment Bar, 18 In, 5/8 In Dia (3APX3)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-4)
- ABANAKI Tube, Plastic, For 6KYV8, 20 Ft. Reach (BTUBE6-0480)
- OSG 12.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693220)
- OSG Jobber Drill Bit, 17/64 in., Carbide (HP255-2657)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1250)
- OSG 31/64 in Size, Solid Carbide, WD1 Finish (HP243-4843)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0591)
- OSG Jobber Drill Bit, 17/32 in., Carbide (HP255-5311)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 11/32 (44422)
- Osg Drill Bits