Shop All Jobber Length Drill Bits
Osg
17/64" HSS 120 Deg. Jobber Length Drill Bit
Mfr # 8597675
Zoro # G7429597
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 17/64 in
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8597675
- Zoro # G7429597
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 17/64 in |
Shank Dia. | 5/16 in |
Overall Length | 4 3/8 in |
Flute Length | 2 23/32 in |
Maximum Drilling Depth | 2 23/32 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 44.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Notched Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL English Plugging Chisel (BL377)
- PROTO 1 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (J10026L)
- KRAFT TOOL Bolt Cutter, Heavy Duty, 36" (GG136)
- CRESCENT 8" Adjustable Wrench - Carded (AC28VS)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2953)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0625)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1440)
- OSG 3.30mm HSS 130 Deg. Jobber Length Drill Bit (62533)
- OSG 7/16" Carbide TiN 140 Deg. Jobber Length Drill Bit (651043711)
- OSG Carbide Drill, 7.14mm, Micrograin (HP245-2811)
- WESTWARD Aircraft Drill, 1/8x12 In, HSS, Blk Oxide (5TVK5)
- Osg Jobber Length Drill Bits