Shop All Jobber Length Drill Bits
Osg
17/32" Powdered Metal 120 Deg. Jobber Length Drill Bit
Mfr # 8613349
Zoro # G9239851
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/32 in
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8613349
- Zoro # G9239851
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/32 in |
Shank Dia. | 16 mm |
Overall Length | 166.00 mm |
Flute Length | 106.00 mm |
Maximum Drilling Depth | 106 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 60.00 mm |
Drill Diameter Tolerance | +0.000/-0.027 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 120 Degrees , Powdered Metal, V, Decimal Equivalent 0.5313, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Retriever, 2 lb. Pull (909)
- IRWIN Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP (1911ZR)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x2" (C-4072)
- BON TOOL Bon 83-153 Single Notch Darby, 48" One Side Serrated Magnesium (83-153)
- OSG Jobber Drill Bit, 6.40mm, HSS-E (8594064)
- OSG 17.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693750)
- OSG Jobber Drill Bit, 1/8 in., XPM (8612317)
- OSG Jobber Drill Bit, 6.9mm, HSS-E (8594069)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1299)
- OSG Jobber Drill Bit, 3/16 in., Carbide (HP245-1874)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #30 (1020554)
- Osg Jobber Length Drill Bits