Shop All Jobber Length Drill Bits
Osg
16.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8668650
Zoro # G0603570
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8668650
- Zoro # G0603570
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 16.50 mm |
Shank Dia. | 17 mm |
Overall Length | 184.00 mm |
Flute Length | 116.00 mm |
Maximum Drilling Depth | 116 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 68.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.027 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 16.50 mm, Drill Bit Point Angle 140 Degrees , Carbide, WXL, Decimal Equivalent 0.6496, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chain Wrench, Overall L 36 in. (39CG53)
- BON TOOL Carbon Steel Pipe Trowel - 12" x 3" with Comfort Wave Handle (67-257)
- CLEVELAND Chucking Reamer, 25/64" Size, HSS, Spiral (C30033)
- OTC Rolling Head Pry Bar (7162)
- OSG 6.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8667600)
- OSG 15.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8668500)
- OSG 20.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8669000)
- OSG Jobber Drill Bit, #3, Carbide (HP245-2130)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3150)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1562)
- WESTWARD 8.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLU0)
- Osg Drill Bits