Shop All Jobber Length Drill Bits
Osg
#16 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit
Mfr # HP255-1772
Zoro # G1781529
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Black and Gold Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP255-1772
- Zoro # G1781529
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #16 |
Shank Dia. | 6 mm |
Overall Length | 74.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Diameter Tolerance | +0.004/+0.016 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #16, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1770, Wire, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Box, Steel, Red, 19 in W x 8-1/2 in D x 9-1/2 in H (J9977R)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BIG HORN 4 x 3 Inch Adapters (11445)
- SAFEWAZE 5 lb. D-ring Tool Attachment (10 / pack) (SW402)
- OSG Jobber Drill Bit, 1/8 in., HSS-E (16511915)
- OSG Jobber Drill Bit, #21, XPM (8612404)
- OSG Jobber Drill Bit, 3.00mm, XPM (8593030)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1378)
- OSG 20.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8674000)
- OSG Jobber Drill Bit, 3/4 in., Carbide (HP245-7500)
- DRILL AMERICA #35 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO35)
- Osg Drill Bits