Shop All Jobber Length Drill Bits
Osg
#16 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit
Mfr # HP245-1772
Zoro # G1779815
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Black and Gold Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP245-1772
- Zoro # G1779815
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #16 |
Shank Dia. | 6 mm |
Overall Length | 74.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.004/+0.016 mm |
Description
Jobber Length Drill Bit, Drill Bit Size #16, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1770, Wire, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Battery Tool Kit, 3/16"and 1/4" Rivets (PB3400)
- ALLWAY 3" W Plastic Flexible Putty Knife (DS30P)
- BLACK & DECKER Steel Ball (N089668)
- PRO-GRADE TOOLS Extension, 3/4"Dr., 16" (16002)
- OSG Jobber Drill Bit, #43, XPM (8612226)
- OSG Jobber Drill Bit, 3.20mm, HSS-E (6253211)
- OSG Jobber Drill Bit, #39, XPM (8612253)
- OSG Jobber Drill Bit, 27/64 in., XPM (8613072)
- OSG 1/4" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15250005)
- OSG 1.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (HP245-0591)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC 1/8 (68908)
- Osg Jobber Length Drill Bits