Shop All Jobber Length Drill Bits
Osg
15.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8668520
Zoro # G0576130
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 15.20 mm
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8668520
- Zoro # G0576130
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 15.20 mm |
Shank Dia. | 16.00 mm |
Overall Length | 193.00 mm |
Flute Length | 122.00 mm |
Maximum Drilling Depth | 122.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 71.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 15.20 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.5984, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.70mm (47315)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88209)
- IRWIN Hook Utility Blade, 11/16" W, PK100 (2087102)
- DRILL AMERICA 6" Mill Bastard File (DIC08354)
- OSG 15.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693520)
- OSG Jobber Drill Bit, 1/8 in., XPM (8612317)
- OSG 3/4" Carbide TiN 140 Deg. Jobber Length Drill Bit (631074911)
- OSG Jobber Drill, Carbide, 1/4 in., 3.5 in. L (752025116)
- OSG 8.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672800)
- OSG 17/32" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-5312)
- IRWIN 15/64 in. X 3-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016015)
- Osg Jobber Length Drill Bits