Shop All Jobber Length Drill Bits
Osg
1.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit
Mfr # HP245-0591
Zoro # G1780199
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Black and Gold Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP245-0591
- Zoro # G1780199
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.50 mm |
Shank Dia. | 3 mm |
Overall Length | 45.00 mm |
Flute Length | 12.00 mm |
Maximum Drilling Depth | 12 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 33.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.002/+0.012 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 1.50 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.0591, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless Rivet Tool (XVR01Z)
- HUSQVARNA HANDLE ASSY, FS400LV (581793902)
- SIMONDS All Purpose File Set 13 Pc., Handle, Ame (72758820)
- GEDORE Open Ended Wrench, 36mm (894 36)
- OSG Jobber Drill, Carbide, 1/2 in., 6 in. L (573250111)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2610)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2188)
- OSG Jobber Drill Bit, 1 in., HSS - Co (18000008)
- OSG Carbide TiN 140 Deg. Jobber Length Drill Bit (631025711)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-4375)
- OSG Jobber Drill Bit, 1/8 in., HSS-E (16511915)
- Osg Jobber Length Drill Bits