Shop All Jobber Length Drill Bits
Osg
15.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8668500
Zoro # G0576173
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8668500
- Zoro # G0576173
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 15.00 mm |
Shank Dia. | 15 mm |
Overall Length | 185.00 mm |
Flute Length | 120.00 mm |
Maximum Drilling Depth | 120 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 65.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.027 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 15.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, WXL, Decimal Equivalent 0.5906, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 12.0mm D, 25mm Cut (HP441-4724)
- DRILL AMERICA 9/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/16)
- MOODY TOOL Phil. Driver Set Steel Handles, 4Pc (58-0238)
- DEWALT Cordless Impact DriveKit w/BONUS BATTERY (DCF845P2/DCB204)
- OSG 16.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8668650)
- OSG 6.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8667600)
- OSG 20.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8669000)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1285)
- OSG Jobber Drill Bit, 5.58mm, HSS-E (8597558)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0820)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #7 (C22707)
- Osg Drill Bits