Shop All Jobber Length Drill Bits
Osg
137.00mm HSS 120 Deg. Jobber Length Drill Bit
Mfr # 62600
Zoro # G3028383
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 62600
- Zoro # G3028383
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.00 mm |
Shank Dia. | 10 mm |
Overall Length | 137.00 mm |
Flute Length | 87.00 mm |
Maximum Drilling Depth | 87 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 137.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 10.00 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3937, Metric, Drill Bit Point Type Notched Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24" REDSTICK Compact Box Level (MLCM24)
- DRILL AMERICA m27x1.5 Carbon Steel Hex Die (DWTSMH27X1.5)
- WESTWARD 9 3/4 in Linemans Plier, Steel (1UKL8)
- FACOM Stud Extractor, Cam/Roller, 6mm, 1/2 in Dr (FA-287B.6)
- OSG 3-1/16" Cobalt 130 Deg. Jobber Length Drill Bit (15125005)
- OSG Jobber Drill Bit, 7.90mm, Carbide (HP255-3110)
- OSG #8 Cobalt 130 Deg. Jobber Length Drill Bit (15199005)
- OSG 3-3/16" Cobalt 130 Deg. Jobber Length Drill Bit (15140605)
- OSG Jobber Drill Bit, 2.00mm, HSS-E (8655200)
- OSG 15.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8668500)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size #30, List Num 550, Drill Point Angle 135 Deg, Cobalt (46700)
- Osg Drill Bits