Shop All Jobber Length Drill Bits
Osg
13/64" Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 631020211
Zoro # G0609968
original price:
$69.79
15% off
$59.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/64 in
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 631020211
- Zoro # G0609968
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Dia. | 1/4 in |
Overall Length | 82.00 mm |
Flute Length | 44.00 mm |
Maximum Drilling Depth | 44 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.2031, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-3/4" 12 pt SAE Socket, 12 Points (5MX88)
- DEWALT Hole Saw Arbor, Quick Change, Shank 1/2 (DAH9912CPBM)
- INNOVATIVE COMPONENTS Ball Knob, 10-24 Thread Size, 0.875"L, Steel (GN04----B1-L-21)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 15/64 (C23356)
- OSG 7/32" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15218805)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0625)
- OSG 3-1/16" Cobalt 130 Deg. Jobber Length Drill Bit (15125005)
- OSG Jobber Bit, 11.50mm, High Speed Steel (62615)
- OSG #21 Cobalt 130 Deg. Jobber Length Drill Bit (15159005)
- OSG Jobber Bit, 11/16 In., Cobalt Steel (15687505)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #41 (C23393)
- Osg Jobber Length Drill Bits