Shop All Jobber Length Drill Bits
Osg
13/32" Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 651040511
Zoro # G0610528
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/32 in
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 651040511
- Zoro # G0610528
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32 in |
Shank Dia. | 11.1 mm |
Overall Length | 146.00 mm |
Flute Length | 84.00 mm |
Maximum Drilling Depth | 83 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 63.00 mm |
Drill Diameter Tolerance | +0.000/-0.027 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.4063, Fractional Inch, Drill Bit Point Type X Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Internal Torx Impact Set, Torx(R), 8 pcs (1300T)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester (5625)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 (212-10-5PK)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS7154)
- OSG Jobber Drill Bit, 3.30mm, Carbide (HP245-1299)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0625)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0938)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1405)
- OSG 17.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693750)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1285)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #2 (C18055)
- Osg Jobber Length Drill Bits