Shop All Jobber Length Drill Bits
Osg
#13 HSS Black/Gold 120 Deg. Jobber Length Drill Bit
Mfr # 8594047
Zoro # G1763216
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8594047
- Zoro # G1763216
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #13 |
Shank Dia. | 4.7 mm |
Overall Length | 80.00 mm |
Flute Length | 47.00 mm |
Maximum Drilling Depth | 47 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 33.00 mm |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 120 Degrees , High Speed Steel, V, Decimal Equivalent 0.1850, Wire, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Bridge/Construction Reamer Set - 5 Piece, 1/2" Shank Wooden Case (KFDRBSS5PC-SET)
- OX TOOLS Pouch, Pro Fastener Bag, Oil-Tanned Leather, 3 Pouch, Leather (OX-P263503)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798B-12/300)
- GREENLEE Hand Bender, 1/2", with Handle (840AH)
- OSG Jobber Drill Bit, 3.37mm, HSS-E (8597337)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2953)
- OSG 8.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672800)
- OSG Jobber Drill Bit, 3/4 in., Carbide (HP245-7500)
- OSG 14.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8673400)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3750)
- IRWIN Bit Drill #39Wire Ga Cd (81139)
- Osg Jobber Length Drill Bits