Shop All Jobber Length Drill Bits
Osg
12.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8703250
Zoro # G0597550
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.50 mm
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8703250
- Zoro # G0597550
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.50 mm |
Shank Dia. | 14 mm |
Overall Length | 167.00 mm |
Flute Length | 100.00 mm |
Maximum Drilling Depth | 100 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 67.00 mm |
Drill Diameter Tolerance | +0.000/-0.027 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 12.50 mm, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.4921, Metric, Drill Bit Point Type X Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver (Tool-Only) (2505-20)
- PACIFIC HANDY CUTTER Safety Knife, Multipurpose, 5 1/2 in Length, Rounded Safety Blade, Ergonomic Handle, Blue (RSC-432)
- MARTOR Uni Blade, Deep Edged, PK100 (42063.7)
- BETA Combination Wrench, Bright, 19mm (000420619)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1015)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0595)
- OSG Jobber Bit, 2.53mm, High Speed Steel (8597253)
- OSG Jobber Bit, 4.00mm, High Speed Steel (62540)
- OSG Jobber Drill Bit, 1/2 in., HSS - Co (17500008)
- OSG Jobber Drill Bit, 5.00mm, Carbide (HP245-1969)
- DRILL AMERICA U HSS Black Oxide Jobber Length Drill Bit (D/ANU)
- Osg Drill Bits