Shop All Jobber Length Drill Bits
Osg
12.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8693220
Zoro # G0610841
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.20 mm
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8693220
- Zoro # G0610841
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.20 mm |
Shank Dia. | 13.00 mm |
Overall Length | 167.00 mm |
Flute Length | 98.00 mm |
Maximum Drilling Depth | 98.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 69.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 12.20 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.4803, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Medium Aluminum and Non-Ferrouslades, 14 (LU5D1770)
- GEARWRENCH 28 Piece 6 Point Combination SAE/Metric Wrench Set (81923)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V0513005SW)
- SIOUX CHIEF Sandroll Abrsve Mesh 5Yd (730-05)
- OSG Jobber Drill Bit, #39, XPM (8612253)
- OSG 5/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-3125)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1562)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1015)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0820)
- OSG Jobber Drill Bit, 9.25mm, HSS-E (859792511)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 13/32 (C97323)
- Osg Drill Bits