Shop All Jobber Length Drill Bits
Osg
12.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8703210
Zoro # G0610869
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.10 mm
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8703210
- Zoro # G0610869
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.10 mm |
Shank Dia. | 14.00 mm |
Overall Length | 167.00 mm |
Flute Length | 97.00 mm |
Maximum Drilling Depth | 97.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 70.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 12.10 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.4764, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Magnetic Base/Black Face Indicator (FOW72-520-199)
- OLFA OLFA GSB-2S/6B 30MM Stainless Steel Glass Scraper Blades for GSR-2 Mini Glass Scraper 6 Pack (1141614)
- DRILL AMERICA m30x1.5 HSS Metric Hand Tap (DWTSMT30X1.5)
- MILWAUKEE TOOL 4 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5484)
- OSG 12.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693220)
- OSG Jobber Bit, 2.90mm, High Speed Steel (62529)
- OSG 26.00mm HSS Black/Gold 120 Deg. Jobber Length Drill Bit (62760)
- OSG Jobber Drill Bit, 27/64 in., Carbide (HP245-4220)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1250)
- OSG 3-7/16" Cobalt 130 Deg. Jobber Length Drill Bit (15156205)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 1/4-E (C70015)
- Osg Jobber Length Drill Bits