Shop All Jobber Length Drill Bits
Osg
11.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8693110
Zoro # G0610747
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.10 mm
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8693110
- Zoro # G0610747
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.10 mm |
Shank Dia. | 12.00 mm |
Overall Length | 156.00 mm |
Flute Length | 89.00 mm |
Maximum Drilling Depth | 89 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 67.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 11.10 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.4370, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 1/4 in. Bit Extension Magnetic VHC77 (VHE14)
- STEELWORKS NUT COUPLING 3/8-16 2PK (11837)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3028.04)
- DIABLO MORTISING RTR BIT 1/2""D (DR16100)
- OSG 3/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1875)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1875)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-4375)
- OSG 1/4" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15250005)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1200)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2812)
- WESTWARD 93.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PRY6)
- Osg Drill Bits