Shop All Jobber Length Drill Bits
Osg
11.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8693100
Zoro # G0610622
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.00 mm
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8693100
- Zoro # G0610622
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.00 mm |
Shank Dia. | 11 mm |
Overall Length | 146.00 mm |
Flute Length | 88.00 mm |
Maximum Drilling Depth | 88 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 58.00 mm |
Drill Diameter Tolerance | +0.000/-0.027 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 11.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.4331, Metric, Drill Bit Point Type X Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 12", 60-Teeth Combination Blade (215.060.12)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 2-9/16 in. (101030-0650)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16592 (16592)
- VEGA Phillips 2 Full Body Insert Bit x 1" Ex (125P2FX)
- OSG 31/64 in Size, Solid Carbide, WD1 Finish (HP243-4843)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3970)
- OSG Jobber Drill Bit, 5/32 in., HSS-E (16519815)
- OSG 5.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672500)
- OSG 1/2" HSS Black/Gold 120 Deg. Jobber Length Drill Bit (62627)
- OSG 10.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8703050)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.0mm (47950)
- Osg Jobber Length Drill Bits