Shop All Jobber Length Drill Bits
Osg
10.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8703050
Zoro # G0610570
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.50 mm
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8703050
- Zoro # G0610570
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.50 mm |
Shank Dia. | 12 mm |
Overall Length | 146.00 mm |
Flute Length | 84.00 mm |
Maximum Drilling Depth | 84 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 62.00 mm |
Drill Diameter Tolerance | +0.000/-0.027 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 10.50 mm, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.4134, Metric, Drill Bit Point Type X Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 3 Piece CRV Pliers Shock-Proof, Anti-Slip TPR Handle (31570)
- IDEAL 22" Cable Cutter, Shear Cut (35-032)
- PERFORMANCE TOOL T15 Clear Handle Star Driver Screwdriver T15, W30815 (W30815)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX44)
- OSG Jobber Drill Bit, #20, XPM (8612409)
- OSG Jobber Drill Bit, 3/16 in., Carbide (HP245-1874)
- OSG #16 Carbide TiN 140 Deg. Jobber Length Drill Bit (8672450)
- OSG Jobber Drill Bit, 5.08mm, HSS-E (8597508)
- OSG Jobber Drill Bit, 11.80mm, HSS-E (62618)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2500)
- KLEIN TOOLS High Speed Drill Bit, 1/4-Inch, 118-Degree (53112)
- Osg Jobber Length Drill Bits