Shop All Indoor Game Tables
Oscar Schmidt
Oscar Schmidt OU2TAT-A-U Tattoo Ukulele Concert
Mfr # OU2TAT-A-U
Zoro # G603869209
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oscar Schmidt
- MFR # OU2TAT-A-U
- Zoro # G603869209
- UPC # 801128757414
- Country of Origin China
- Category Indoor Game Tables
Description
This satin-finish mahogany ukulele offers a lively, full body that resonates with sparkling highs and warm lows. It features a laser-etched traditional Hawaiian design. While very affordable, this wonderful instrument provides a rich and stylish welcome to the love of playing a ukulele
Specifications- Top Wood: Mahogany
- Back Wood: Mahogany
- Sides: Mahogany
- Type: Ukuleles
- Fretboard: RoseTek
- Inlays: Dots
- Color: Natural
- Finish: Satin
- Hardware: Chrome
- Bridge: RoseTek
- Tuners: Die Cast
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Sheave (10-0076)
- NURSERY SUPPLIES Classic Custom Blow-Molded Pot (NS01-00250-0291)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8004VS)
- ILC Replacement For FISHER PRICE, M78732769 (M7873-2769)
- DRUM WORKSHOP Matador Puerto Rican Conga (M752S-PR)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- SAGA Baker Street Luxury Violin Case - Modern Oblong (BK-4030)
- TOY TIME Magnetic Roll-up Dart Board and Bullseye Game with Darts (110194IUR)
- SUPERIOR SMOKE Smoke Fluid, 1 gal., PK4 (SL4)
- SAGA Saga SV-75PP Half size Cremona Novice Violin Outfit in Purple (SV-75PP 1/2)
- Oscar Schmidt Indoor Game Tables