Shop All Indoor Game Tables
Oscar Schmidt
Oscar Schmidt OG2CEFBC-A-U Dreadnought Acoustic Electric Guitar Flame; Black Cherry
Mfr # OG2CEFBC-A-U
Zoro # G703869161
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oscar Schmidt
- MFR # OG2CEFBC-A-U
- Zoro # G703869161
- UPC # 801128830308
- Country of Origin China
- Category Indoor Game Tables
Description
Our name is known worldwide due to its reliability, creativity and innovative ideas, providing new solutions to meet musician’s problems. We developed a strong reputation through many years of experience in the music field, offering high quality products, designed and manufactured to excellent standards.
Features- The OG2CE is a deep dreadnought cutaway with a full acoustic resonance
- It features the Oscar Schmidt Preamp with digital tuner built in
- Acoustic/Electric Cutaway
- Active EQ system
- Dreadnought style
- High gloss finish
- Select spruce top
- Catalpa sides & back
- Standard X Bracing
- RoseTech Engineered wood Fingerboard
- Mahogany Neck
- Fully adjustable truss rod
- Chrome die cast tuners
- Color: Black Cherry
- Top Wood: Select Spruce
- Back Wood: Mahogany
- Sides: Mahogany
- Type: Acoustic Guitars
- Shape: Dreadnought
- Preamp System: Barcus Berry EQ4T
- Finish: High Gloss
- Neck Wood: Mahogany
- Inlays: Dots
- Hardware: Chrome
- Tuners: Die Cast
- Weight: 7.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SASHCO Sashco 031525140032 14003 Quart Through the Roof (31525140032)
- WATER RIGHT Garden Hose 50 Ft 400 Series - Olive (PSH-050-MG)
- BRIGGS & STRATTON SEAT-VALVE (691155)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1020-X-A)
- PYLE Unfinished Strat Electric Guitar Kit - You Build The Guitar (PGEKT18)
- DRUM WORKS FURNITURE Drum Workshop DWSP2212 Throne Top for 3100; Chrome (DWSP2212)
- PIONEER ELECTRONICS Professional Direct Drive Turntable (PI566886)
- TOY TIME Classic Wooden Blocks Stacking Game with Colored Wood and Bag, Indoor/Outdoor Play for Adults/Kids (527843DBQ)
- PYLE Foam Isolation Pad W/Steel Plate (L) (PSI08)
- TRADEMARK GAMEROOM Coca Cola Wood Dart Cabinet Set - Engraved Logo (Coke-7000-V3-E)
- BRUNSWICK BILLIARDS Paddle and Ball Set, For Table Tennis (51870848001)
- Oscar Schmidt Indoor Game Tables