Shop All Indoor Game Tables
Oscar Schmidt
Oscar Schmidt OG10CENLH-A-U Acoustic Electric Guitar - Lefty Natural
Mfr # OG10CENLH-A-U
Zoro # G203869128
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oscar Schmidt
- MFR # OG10CENLH-A-U
- Zoro # G203869128
- UPC # 801128854724
- Country of Origin China
- Category Indoor Game Tables
Description
The OG10CE is a concert-size cutaway acoustic/electric guitar with great strumming and finger-picking sounds perfect for live performances. Singer/songwriters will appreciate the built-in tuner that’s part of the Barcus Berry preamp system. This model was made specifically for left-handed players.
Specifications- Top Wood: Spruce
- Back Wood: Mahogany
- Sides: Mahogany
- Type: Acoustic Guitars
- Shape Concert
- Style Left Handed
- Neck Wood: Mahogany
- Inlays: Dots
- Preamp System: Barcus Berry EQ4T
- Hardware: Chrome
- Tuners: Die Cast
- Color: Natural
- Finish: High Gloss
- Weight: 6.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Golf Cart Enclosure, Short Roof, 2-person, Black (40-054-330401-00)
- ECOSMART Insect Killer RTS 32 oz. (ECSM-33627-01EC)
- PURE GARDEN 10 Rectangular Patio Umbrella, Orange (50-LG1280)
- OREGON AdvanceCut Chain, 16" 91PX 3/8" 59 DL (S59)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- BLUE WAVE Blue Wave BG50381 4 ft. Blueridge Foosball Table; Blue; Silver & Black (BG50381)
- PYLE 9-Space Guitar Rack (PGST93)
- PYLE Foam Monitor Acoustic Isolation Pads X 2 (PSI03X2)
- PYLE Electric Musical Piano Keyboard - Portable and Foldable Electronic Piano Keyboard with 88 Standard K (PKBRD8100)
- SERENELIFE Foldable and Portable Poker/Casino Game Table with Cushioned Rail, 10 Players (SLPT720)
- TOY TIME 2-in-1 Washer Pitch and Beanbag Toss Set for Indoor or Outdoor Party Games | Kids and Adults (120801XAH)
- Oscar Schmidt Indoor Games