Shop All Indoor Game Tables
Oscar Schmidt
Oscar Schmidt OG10CEFTGR-A-U Acoustic Electric Guitar Flame Top; Transparent Green
Mfr # OG10CEFTGR-A-U
Zoro # G903869206
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oscar Schmidt
- MFR # OG10CEFTGR-A-U
- Zoro # G903869206
- UPC # 801128759159
- Country of Origin China
- Category Indoor Game Tables
Description
The OG10CE is a concert size cutaway acoustic/electric guitar perfect for live performance. Strumming and fingerstyle both sound good on this guitar and singer/songwriters will appreciate the built in tuner that's part of the MET-10 preamp system. A nice selection of colors are to suit all personalities.
Features- High gloss finish
- Select spruce top
- Catalpa sides & back
- Rosetek fingerboard & bridge
- Mahogany neck
- Multi-ply binding
- Fully adjustable truss rod
- Chrome die cast tuners
- MET-10 preamp/tuner system
- Color: Transparent Green
- Dexterity: Right-Handed
- Type: Acoustic Electric
- String Configuration: 6 Strings
- Weight: 6.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEES TACKLE Single Rod Rack Set Bright Black (MC70BK)
- SCOTTY 300ft Premium Stainless Steel Replacement Cable (1001K)
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black (CWH075-50MF-G)
- RAIN BIRD Blank Tubing, 1/4 in, 100 ft, Black (T22-100S)
- JCPAL JCPal JCP5284 10.2 in. Dura Pro Case with Pencil Holder for 2019/2020/2021 iPad French Gray (JCP5284)
- DRUM WORKSHOP Matador Puerto Rican Conga (M752S-PR)
- SAGA Saga LB-10 .75 Size Violin Bow with Rosewood Frog (LB-10 3/4)
- CARMELLI Carmelli NG2309 Polyester Table Tennis Cover; Black (bg2309)
- PYLE Guitar Rack, PGST56 (PGST56)
- SAGA Saga SV-75PP Quarter size Cremona Novice Violin Outfit in Purple (SV-75PP 1/4)
- SUPERIOR SMOKE Smoke Machine, 110V (C10)
- Oscar Schmidt Indoor Games