Shop All Indoor Game Tables
Oscar Schmidt
Oscar Schmidt OG10CEFTBLH-A-U Black Acoustic Electric Guitar
Mfr # OG10CEFTBLH-A-U
Zoro # G203869173
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oscar Schmidt
- MFR # OG10CEFTBLH-A-U
- Zoro # G203869173
- UPC # 801128726502
- Country of Origin China
- Category Indoor Game Tables
Description
The OG10CEF is the perfect acoustic/electric guitar for on-stage performance. It features a built-in tuning system and a cutaway which increases playing range and versatility. The OG10CEF is crafted with a select spruce top, rosewood fingerboard and bridge, chrome die cast tuners, and a high gloss finish. This model is created specifically for left-handed players.
Specifications- Top Wood: Flame Top
- Back Wood: Mahogany
- Sides: Mahogany
- Type: Acoustic Guitars
- Shape: Concert
- Style: Left Handed
- Preamp System: Barcus Berry EQ4T
- Weight: 9.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pad-Deck Brake (761-05007)
- MTD Bearing-Flange .50 (741-0663)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-1206)
- BRIGGS & STRATTON Assembly, Turbo Lever (1706284AYP)
- SAGA Cremona Maestro First Violin Outfit with One Piece Back (SV-1260)
- TISTHESEASON Electronic Mini Finger Drum Set (TI1258897)
- PYLE Stringed Jam Cajon - Wooden Cajon Percussion Box, PCJD18 (PCJD18)
- PYLE Dj Booth Cover Screen - Dj Façade Front Board Display Scrim Panel (PDJFAC10)
- JBL PROFESSIONAL Jbl Professional HL1450N Selenium Aluminum Horn (HL1450N)
- PYLE Heavy-Duty Music Stand With 2Nd Tier (PKST2TZ)
- DRUM WORKSHOP CP Traditional Bongo, Natural (CP221-AW)
- Oscar Schmidt Indoor Game Tables