Shop All Indoor Game Tables
Oscar Schmidt
Oscar Schmidt ODN-A-U Dreadnought Acoustic Guitar
Mfr # ODN-A-U
Zoro # G403771450
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oscar Schmidt
- MFR # ODN-A-U
- Zoro # G403771450
- UPC # 801128271880
- Country of Origin China
- Category Indoor Game Tables
Description
Our name is known worldwide due to its reliability, creativity and innovative ideas, providing new solutions to meet musician’s problems. We developed a strong reputation through many years of experience in the music field, offering high quality products, designed and manufactured to excellent standards.
Specifications- Color: Natural
- Surface treatment: Gloss
- Type: Dreadnought
- Body Construction: Layered
- Top/Face: Spruce
- Back Plate: Mahogany
- Sides/Ribs: Mahogany
- Neck: Mahogany
- Scale: 650 mm
- Number of frets: 20
- Nut Width: 43 mm
- Fingerboard: Tech Wood
- Bridge: Tech Wood
- Nut: NuBone
- Tuning machines: Die-Cast
- Hardware: Chrome
- Weight: 2.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Phoenix Faucets by Valterra PF266201 Exterior Shower Kit Box with 59" Vinyl Hose - White (PF266201)
- CLASSIC ACCESSORIES Windshield Cover, Ford 04-18, White RV (78634)
- ZORO SELECT Self-Latching Gate Latch, 2-3/8 In. W, Blk (1RBY4)
- GLOBAL INDUSTRIAL 20 ft x 12 in Medium Duty 12 Tarp, White, Polyethylene (298566)
- SAGA Saga SV-75PP Half size Cremona Novice Violin Outfit in Purple (SV-75PP 1/2)
- PYLE Professional Guitar Seat Padded Cushion (PYG60)
- PEAVEY Raptor Guitar, Marine Green (RAPTORMARINEGREE)
- TOY TIME Crazy Diamonds Slot Machine Bank - Authentic Replication (560671DFL)
- CARMELLI Carmelli NG4033F 54 in. Dynasty Foosball Table (bg4033F)
- PYLE Stringed Jam Cajon - Wooden Cajon Percussion Box, PCJD18 (PCJD18)
- PYLE Heavy Duty Keyboard Stand (PKST58)
- Oscar Schmidt Indoor Game Tables