Shop All Indoor Game Tables
Oscar Schmidt
Oscar Schmidt OD312-A-U Dreadnought Acoustic 12-String Guitar; Natural
Mfr # OD312-A-U
Zoro # G503771497
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oscar Schmidt
- MFR # OD312-A-U
- Zoro # G503771497
- UPC # 801128250427
- Country of Origin China
- Category Indoor Game Tables
Description
Our name is known worldwide due to its reliability, creativity and innovative ideas, providing new solutions to meet musician’s problems. We developed a strong reputation through many years of experience in the music field, offering high quality products, designed and manufactured to excellent standards.
Features- The OD312 is a dreadnought guitar with a Spruce top and Mahogany back and sides
- Its great action makes it one of the easiest playing 12-strings around.
- Color: Natural
- Top Wood: Select Spruce (spalted maple on SM models)
- Back Wood: Mahogany
- Sides: Mahogany
- Type: Acoustic Guitars
- Shape: Dreadnought
- Neck Wood: Mahogany
- Finish: High Gloss
- Hardware: Chrome
- Tuners: Die Cast
- Weight: 7.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOUT & ZOES Scout & Zoe's Salmon Jerky Treats 4 oz. (4153)
- CUTSHAW INDUSTRIES 18" Military Steel Tent Stake (8340-00-985-7461)
- KINRO COMPOSITES Kinro W-32754-SPK Three-Piece Tub Surround - 27 in. x 54 in., White (209737)
- PREMIERE Ice Melt 50 lb. Bag, Pallet (PM050BG-PAL)
- ASTRO Astro MRB1 Maching Bass Drum Beater (MRB1)
- SAGA Saga SV-1500 Cremona Maestro Master and Soloist Violin Outfit - Antiqued Brown (SV-1500)
- TANDESA LLC Taye SS1004 10 x 4 in. Stainless Steel Snare Drum (SS1004)
- BRUNSWICK BILLIARDS Shuffleboard Wax (SB-BOARDWAX-01)
- PETRO ENTERPRISES 19Th Hole Dartboard Cabinet (PE434505)
- DRUM WORKS FURNITURE Tractor Seat with Bracket for 9120Al, Black Vinyl (DWSP2096)
- SAGA Saga SV-75PP Half size Cremona Novice Violin Outfit in Purple (SV-75PP 1/2)
- Oscar Schmidt Indoor Games