Shop All Indoor Game Tables
Oscar Schmidt
Oscar Schmidt OACEFN-A-U Auditorium Acoustic Electric Guitar with Ev-T Natural
Mfr # OACEFN-A-U
Zoro # G903869121
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oscar Schmidt
- MFR # OACEFN-A-U
- Zoro # G903869121
- UPC # 801128952659
- Country of Origin China
- Category Indoor Game Tables
Description
OACE auditorium acoustic/electric guitars are perfect for people who prefer a smaller-sized body on a full-sized guitar. These guitars lend themselves well to beginners and younger players while also suiting accomplished players who require a more articulate-sounding guitar suitable for finger-style playing. OACE auditorium acoustic/electric guitars feature flame-maple top wood and a high-gloss finish. A cutaway allows access to an extended range for more dynamic playing, and the Barcus Berry electronics make this guitar ideal for stage performance.
Specifications- Top Wood: Flame Maple
- Back Wood: Catalpa
- Sides: Catalpa
- Type: Acoustic Guitars
- Shape: Auditorium
- Neck Wood: Mahogany
- Inlays: Dots
- Preamp System: Barcus Berry EV-T
- Hardware: Chrome
- Tuners: Die Cast
- Finish: High Gloss
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPALA X-Rap® Saltwater 3-1/8 Electric Chicken (SXR08EC)
- MI-T-M Valve Cap (39-0087)
- XPOSE SAFETY 12 ft x 26 ft Heavy Duty Tarp, Black (BMT-1226-X)
- MAYNE Cambridge Tall Planter - Black (4834-B)
- PYLE Resonator Guitar (PGA500BR)
- HOLLAND BAR STOOL CO Seattle Kraken 12' Shuffleboard Table (SB12ChrdSeaKrk)
- BRUNSWICK BILLIARDS Dartboard Cabinet, Wood, Electronic, Poplar (51870575004)
- GROVER Grover CP64-U Leather Top Buckle Handle; Brown (CP64-U)
- AURORA Aurora AURORNGB-45 Standard 45 M Gauge Bass Guitar Strings; Orange (AURORNGB-45)
- BLUE Blue 260513 Blackout Spark SL Microphone (260513)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- Oscar Schmidt Indoor Game Tables