Shop All Footwear Accessories
Osborne
Osborn ProTekTo OG3 ABS Plastic Shoe Caps
Mfr # OG-3501
Zoro # G807469816
product price: $37.79
/pr
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Womens Universal
- Industry Type Shoe Cap
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborne
- MFR # OG-3501
- Zoro # G807469816
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Size | Womens Universal |
Details
Industry Type | Shoe Cap |
Color | Yellow |
Item | Clothing |
Description
In a matter of seconds, your feet can be protected without changing your shoes, thanks to ProTekTo shoe caps These shoe caps slip easily over your own street shoes and strap firmly around the back of your heel These are especially beneficial to the temporary employee or visitors to your plant The OG3601 model is designed to fit over street shoes, including athletic shoes While there is not an OSHA standard for over the shoe foot protection, it is required that they meet ANSI standard Z411991 for 30 pounds of impact resistance
- •Highly visible yellow color
- •Fits over street and athletic shoes
- •Perfect for temporary employees and visitors
- •Easy to strap on
- •Able to resist impacts of 30 pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Reusable Balloon Only: Used Cars-Blue (524-US)
- NMC Eye Protection Sign With Graphic (C751RB)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, XL (7103200)
- 5.11 Blue Big Horn Jacket size L (48026)
- OSBORNE Osborn ProTekTo OG3 ABS Plastic Shoe Caps (OG-3601)
- IRONLACE Unbrkbl Shoelace Boot Lace, 108", Blk, PR1 (30015)
- SOF COMFORT Cushioning Gel Insole, Women, PR (46205)
- ZORO SELECT Boot Brush, Scraper, Boot and Shoe Scrubber, With Base Frame, Black (H1)
- LACROSSE Iceman Boot Liner, Size 15, 10 in.H, Blk, PR (904000)
- MIDWEST RAKE Repl. Straps for PP Spiked Shoes, PK4 (46120)
- ZORO SELECT 4 Pair Boot Drying Rack, Galvanized (6GLC6)
- Osborne Footwear Accessories