Shop All Lockout Hasps
Osborne
Osborn 1 Aluminum Alloy Lockout Hasp
Mfr # OG-80-2
Zoro # G407469308
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shackle Dia. 1.5in
- Fitting Type Lockout Hasp
- Width 1.5in
- Height 2in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborne
- MFR # OG-80-2
- Zoro # G407469308
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Shackle Dia. | 1.5in |
Width | 1.5in |
Height | 2in |
Details
Fitting Type | Lockout Hasp |
Item | Lockout/Tagout |
Description
Osborne's lockout hasps are red vinylcoated, aluminum lockout devices which protects all types of control units and levers Model OG80 has a 1 hasp diameter, 14 hasp size, 2 body height, 1 12 body width and a capacity to hold 6 14 locks These lockout hasps protect against injuries, equipment damage and work spoilage
- •Red vinyl over aluminum alloy lockout hasp
- •1" hasp diameter
- •1/4" hasp size
- •2" body height
- •2" body width
- •Protects up to 6 1/4" locks
- •Protects against injuries, equipment damage and work spoilage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Economy 13 Ga. Nylon Gloves, Polyurethane Palm Coating, White, XS (N10550)
- BRADY White Polyester Wire Marker, THT-103-473-10 (THT-103-473-10)
- NMC Push To Open Sign, GL317P (GL317P)
- CAROLINA SHOE Work Boots, Mens, 10, EE, Lace Up, Oxford, PR (CA1520)
- OSBORNE Osborn 1 Aluminum Alloy Lockout Hasp (OG-80)
- BRADY Lockout Hasp, Standard, 6 Lock, PK5 (87693)
- ZORO SELECT Lockout Hasp, Red, 10-1/4" L, Steel (45MZ53)
- PANDUIT Multiple Lockout Hasp w/6' Vinyl Coated Galvanized Steel, PSL-MLD (PSL-MLD)
- CONDOR Blockout Wall Switch Cvr, Red, 2 Padlocks (48KV18)
- PANDUIT Circuit Breaker Lockout Device, PK5 (PSL-CBNT-V)
- CONDOR Lockout Hasp, 6 Lock, Red (7645)
- Osborne Lockout Hasps