Shop All Wire Wheel Brushes
Osborn
Wire/Bristle Wheel Brush, 3/4", 0007575300
Mfr # 0007575300
Zoro # G0432745
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Stem
- Max. RPM 25,000
- Arbor Hole Size 1/8" Stem
- Material Steel
- Wire Dia. 0.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0007575300
- Zoro # G0432745
- UPC # 622424757539
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/8" Stem |
Wire Dia. | 0.005" |
Brush Dia. | 3/4" |
Details
Mounting Type | Stem |
Max. RPM | 25,000 |
Material | Steel |
Item | Wire/Bristle Wheel Brush,3/4",0007575300 |
Description
Wire/Bristle Wheel Brush,3/4 In.,0007575300
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .055/80CG Fill 2" Arbor Hole (86128)
- UNITED ABRASIVES/SAIT PSA Disc960xPK25 (35140)
- ECONOLINE Spring-Flip Top (411602)
- DRILL AMERICA 1/4"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB1A)
- OSBORN Crimped Wire Wide Face Wheel Brush, 6" (0002200900)
- OSBORN Crimped Wire Wide Face Wheel Brush, 10" (0002201400)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206400)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12", Mounting Type: Arbor Hole (0002214200)
- OSBORN Stringer Bead Knot Wire Wheel, 0009908300 (0009908300)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001101900)
- WEILER Wire Wheel Wire Brush, Crimped Wire, 4" Dia. (93111)
- Osborn Wire Wheel Brushes