Shop All Wire Wheel Brushes
Osborn
Wire/Bristle Wheel Brush, 3/4", 0007571600
Mfr # 0007571600
Zoro # G0432720
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Stem
- Max. RPM 25,000
- Material Soft Bristle
- Brush Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007571600
- Zoro # G0432720
- UPC # 622424757164
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/32" Stem |
Brush Dia. | 3/4" |
Details
Mounting Type | Stem |
Max. RPM | 25,000 |
Material | Soft Bristle |
Item | Wire/Bristle Wheel Brush,3/4",0007571600 |
Description
Wire/Bristle Wheel Brush,3/4 In.,0007571600
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 3 in W, 24 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010308454)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843197)
- NORTON ABRASIVES Contour Sanding Sponge, Med., PK20 (07660703074)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 80 Grit, Medium, Silicon Carbide, Black (14546)
- OSBORN Wheel Brush, 3/4" (0007575100)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001101900)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002105900)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159300)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002102400)
- OSBORN Knot Wire Wheel Brush, 6", 0002604600 (0002604600)
- WEILER 6" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8"-1/2" Arbor Hole (1675)
- Osborn Wire Wheel Brushes