Shop All Wire Wheel Brushes
Osborn
Wire/Bristle Wheel Brush, 1-1/4"
Mfr # 0007576800
Zoro # G9566781
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Stem
- Max. RPM 25,000
- Arbor Hole Size 1/8" Stem
- Material Steel
- Wire Dia. 0.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007576800
- Zoro # G9566781
- UPC # 622424757683
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/8" Stem |
Wire Dia. | 0.005" |
Brush Dia. | 1-1/4" |
Details
Mounting Type | Stem |
Max. RPM | 25,000 |
Material | Steel |
Item | Wire/Bristle Wheel Brush,1-1/4" |
Description
Wire/Bristle Wheel Brush,1-1/4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 240G (11293)
- USG USG Easy Sand 384211120 Joint Compound, Powder, 18 lb Bag (384211120)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-002047)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010310033)
- OSBORN Knot Wire Wheel Brush, 6", 0002612200 (0002612200)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211200)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002201200)
- OSBORN Nylon Wheel Brush, 2", 0001114000 (0001114000)
- OSBORN Stringer Bead Knot Wire Wheel, 0009908300 (0009908300)
- OSBORN Knot Wire Wheel Brush, 6", 0002604300 (0002604300)
- WEILER 2-1/2" Dia Nylox Wheel Brush, .022/320SC Crimped Fill, 5/8" (29356)
- Osborn Wire Wheel Brushes