Shop All Wire Wheel Brushes
Osborn
Wire/Bristle Wheel Brush, 1", 0007576400
Mfr # 0007576400
Zoro # G9556543
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Stem
- Max. RPM 25,000
- Arbor Hole Size 1/8" Stem
- Material Steel
- Wire Dia. 0.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007576400
- Zoro # G9556543
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/8" Stem |
Wire Dia. | 0.005" |
Brush Dia. | 1" |
Details
Mounting Type | Stem |
Max. RPM | 25,000 |
Material | Steel |
Item | Wire/Bristle Wheel Brush,1",0007576400 |
Description
Wire/Bristle Wheel Brush,1 In.,0007576400
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69403)
- WEILER Crimped Wire End Wire Brush, Steel, 1/2" (96100)
- MIRKA Mirka MA18.111.447 6 x 9 in. Mirlon Scuff Pad VF P360 Grit (MA18.111.447)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B602)
- OSBORN Crimped Wire Wheel Brush, 1-3/8" (0001101400)
- OSBORN Nylon Wheel Brush, 3" (0001114400)
- OSBORN Crimped Wire Wheel Brush, Light Duty, 10" (0002107800)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002103100)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211000)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002210900)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93831)
- Osborn Wire Wheel Brushes