Shop All Wire Wheel Brushes
Osborn
Wire Wheel Brush Light Dty, 6", 0002302900
Mfr # 0002302900
Zoro # G9555749
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4000
- Arbor Hole Size 1/2"
- Material Brass
- Wire Dia. 0.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0002302900
- Zoro # G9555749
- UPC # 622424230292
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2" |
Wire Dia. | 0.005" |
Brush Dia. | 6" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4000 |
Material | Brass |
Item | Wire Wheel Brush Light Dty,6",0002302900 |
Description
Wire Wheel Brush Light Dty,6 In.,0002302900
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (60410011757)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 10 pk (DND050060H10I)
- MERIT Spiral Roll, 3/8 x 1in, 120G (08834183482)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002046C)
- OSBORN Crimped Wire Wheel Brush, 3", 0001109500 (0001109500)
- OSBORN Untreated Tampico Wheel Brushes, 6" (0002001400)
- OSBORN Wheel Brush, 10", 0004053700 (0004053700)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007571600 (0007571600)
- OSBORN Nylon Wheel Brush, 3" (0001114400)
- OSBORN Crimped Wire Wheel, Shank Mounted (0009900700)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442938)
- Osborn Wire Wheel Brushes