Shop All Wire Wheel Brushes
Osborn
Wheel Brush, 4", 0002251600
Mfr # 0002251600
Zoro # G9563957
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,000
- Arbor Hole Size 5/8"
- Brush Dia. 4"
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002251600
- Zoro # G9563957
- UPC # 622424225168
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Brush Dia. | 4" |
Wire Dia. | 0.035" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,000 |
Grit | 80 |
Material | Ceramic |
Item | Wheel Brush,4",0002251600 |
Description
Wheel Brush,4 In.,0002251600
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Brush, T-A, 6 Diax1/2 W, 50G (61500151461)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097541)
- VSM Abrasive Belt, 60 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (13398)
- PFERD 7" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (62043)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007575300 (0007575300)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159300)
- OSBORN Crimped Wire Wheel Brush, 3", 0001109500 (0001109500)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001101700)
- OSBORN Crimped Wire Medium Face Wheel Brush, 8" (0002208500)
- NYALOX BY DICO Nyalox Flap Brush, 120 Grit, Orange, 4" (7200045)
- Osborn Wire Wheel Brushes