Shop All Wire Wheel Brushes
Osborn
Wheel Brush, 4"
Mfr # 0002108200
Zoro # G9570187
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 15,000
- Arbor Hole Size 5/8"-11
- Material Stainless Steel
- Wire Dia. 0.006"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002108200
- Zoro # G9570187
- UPC # 622424210829
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Wire Dia. | 0.006" |
Brush Dia. | 4" |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 15,000 |
Material | Stainless Steel |
Item | Wheel Brush,4" |
Description
Wheel Brush,4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Fine (76863)
- PFERD Reducer Flanges for 4"-6" Flap Wheels (Pair) - 5/8" Arbor Hole (45721)
- FINISH 1ST Fiber Disc, 36 Grit, 20,000 Max. RPM, PK25 (3115035)
- DIABLO Flat Sanding Sponge Assorted Pack, PK3 (DFBBLOCAST03G)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002201200)
- OSBORN Knot Wire Wheel Brush, 10", 0002613500 (0002613500)
- OSBORN Crimped Wire Wheel Brush, 2-1/2" (0001104800)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066600)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002210900)
- OSBORN Knot Wire Wheel Brush, 8", 0002612900 (0002612900)
- NORTON CLIPPER WIRE WHEEL BRSH BRASS 8 in. (70184609162)
- Osborn Wire Wheel Brushes