Shop All Wire Wheel Brushes
Osborn
Wheel Brush, 3", 0009900300
Mfr # 0009900300
Zoro # G9563780
product price: $10.59
/ea
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 18,500
- Arbor Hole Size 1/4" Shank
- Material Steel
- Brush Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0009900300
- Zoro # G9563780
- UPC # 622424990035
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Wire Dia. | 0.014" |
Brush Dia. | 3" |
Details
Mounting Type | Shank |
Max. RPM | 18,500 |
Material | Steel |
Item | Wheel Brush,3",0009900300 |
Description
Wheel Brush,3 In.,0009900300
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 4-1/2" dia, Abrasive Grit 120 (7100099283)
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A40 Aluminum Oxide (75208)
- NORTON CO 5" ProSand Universal Hole Sanding Disc 220-Grit, PK 3 (03227)
- FLEX-HONE TOOL BC21818 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21818)
- OSBORN Knot Wire Wheel Brush, 7" (0002605000)
- OSBORN Stringer Bead Knot Wire Wheel, 0009908300 (0009908300)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066900)
- OSBORN Knot Wire Wheel Brush, 4", 0002610400 (0002610400)
- OSBORN Crimped Wire Wide Face Wheel Brush, 10" (0002201400)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159300)
- WEILER Wire Wheel Wire Brush, Crimped Wire, 4" Dia. (93111)
- Osborn Wire Wheel Brushes