Shop All Wire Wheel Brushes
Osborn
Wheel Brush, 10", 0004053700
Mfr # 0004053700
Zoro # G9563053
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3600
- Grit 180
- Material Silicon Carbide
- Brush Dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0004053700
- Zoro # G9563053
- UPC # 622424405379
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 10" |
Wire Dia. | 0.035" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3600 |
Grit | 180 |
Material | Silicon Carbide |
Item | Wheel Brush,10",0004053700 |
Description
Wheel Brush,10 In.,0004053700
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Clean and Strip Cup Wheel, C2-ZR, 4" dia. (7100062946)
- WEILER 1" Circular Flared Crimped Wire End Brush .020" Steel Fill (10099)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 80 (A014896)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 100 Grit, Medium, Ceramic, Blaze R980P, Orange (66261055516)
- OSBORN Untreated Tampico Wheel Brushes, 12" (0002002200)
- OSBORN Crimped Wire Wheel Brush, 2-1/2" (0001104800)
- OSBORN Knot Wire Wheel Brush, 6", 0002612200 (0002612200)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007571600 (0007571600)
- OSBORN Stringer Bead Knot Wire Wheel, 0009908300 (0009908300)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002102400)
- WEILER 3" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17622)
- Osborn Wire Wheel Brushes