Shop All Mops
Osborn
Wet Mop Head, 24 oz.
Mfr # 0005242400
Zoro # G9569688
product price: $7.79
/ea
Sold in multiples of 6 for $46.74
$46.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Type Wet Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Mop Type | Wet Mop |
Item | Wet Mop |
Description
Wet Mop Head,24 oz.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X70, 76 Sheets, 1/4 Fold, Heavy Absorb, Hydroknit, 12 in x 12 1/2 in, White, 12 Pack (41200)
- GOJO GOJO® GOJ7255 NATURAL ORANGE Pumice Hand Cleaner Refill, Citrus Scent, 2000 mL, 4/Carton (7255-04)
- RUBBERMAID COMMERCIAL 450 lbs Rectangular Trash Can, Black, Open Top, Structural Foam (FG9T1300BLA)
- THE BRUSH MAN 8” Counter Brush, Synthetic Block, Grey Tampico (Course), 12PK (CB84)
- GOLDEN STAR Dust Mop Kit Complete With Frame/Handle, Red (WCB48CITRR)
- RUBBERMAID COMMERCIAL 36 in L Cut-End Disposable Mop, White, Cotton (FGL25500WH00)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, Loop, Blue, Cotton/Synthtc, 1TYP6 (1TYP6)
- MONARCH Tube Mop, Red, Microfiber, M600018R (M600018R)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, FGT25500WH00 (FGT25500WH00)
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVZ2)
- TOUGH GUY 26 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber (6PVU6)
- Osborn Mops