Shop All Brushes
Osborn
V Trim Scratch, 3x7 Brass
Mfr # 0005410000
Zoro # G9568769
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
- Bristle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Scratch Brush |
Bristle Material | Brass |
Item | V Trim Scratch,3x7 Brass |
Description
V Trim Scratch,3x7 Brass
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAVAC Replacement Bags for Handheld Steel Vacuum/Blower, PK5 (120-516620)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT401)
- DEMOBAGS Demobags DB42-20-SE-7M-V2 Trash Bag, 42 gal Capacity, 20, Polypropylene (DB42-20-SE-7M-V2)
- 3M Low-Speed Buffer Floor Pads, 14" Diameter, Red, PK5, 5PK (5100)
- OSBORN Economy Sanitary Brush Tampico (0007512500)
- OSBORN Camel Hair Round Marking Brush, No. 5 (0007400500)
- OSBORN Miniature Brush, 1-1/2" (0007575600)
- OSBORN Masonry Brush (0005910000)
- OSBORN Handle-Style Wire Scratch Brush, Model:, Bristle Length: 7/16in., Bristle: Stainless Steel (54022)
- OSBORN - Economy Scratch Brush, Style=Shoe Handle, Rows=4 x 16, Fill Dia.=.014, Fill Material=Steel, none (83003)
- WEILER Weiler 804-44432 V-Groove Hand Wire Scratch Brush (804-44432)
- Osborn Brushes