Shop All Wire Wheel Brushes
Osborn
Untreated Tampico Wheel Brushes, 6"
Mfr # 0002001400
Zoro # G9566221
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 2"
- Brush Dia. 6"
- Material Tampico
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002001400
- Zoro # G9566221
- UPC # 622424200141
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 6" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Tampico |
Item | Untreated Tampico Wheel Brushes,6" |
Description
Untreated Tampico Wheel Brushes,6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/2" Crimped Wire End Brush - .020 SS Wire, 1/4" Shank (82985)
- PFERD W242 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (34523)
- DYNABRADE Disc Pad, 2-3/4" X 11" (57511)
- DYNABRADE Dynabrade 415-56106 Thick Urethane Medium Diameter Non-Vacuum Disc Pad (415-56106)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002202500)
- OSBORN Composite Wheel Brush, Aggressive, 6" (0004062100)
- OSBORN Knot Wire Wheel Brush, 12", 0002608100 (0002608100)
- OSBORN Encapsulated Wheel Brush, Medium Face, 10" (0002278300)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159300)
- OSBORN Grit Wheel, Shank Mounted, 0009911700 (0009911700)
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443004)
- Osborn Wire Wheel Brushes