Shop All Wire Wheel Brushes
Osborn
Untreated Tampico Wheel Brushes, 12"
Mfr # 0002002200
Zoro # G9565880
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3600
- Arbor Hole Size 4-1/4"
- Material Tampico
- Brush Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002002200
- Zoro # G9565880
- UPC # 622424200226
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 4-1/4" |
Brush Dia. | 12" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3600 |
Material | Tampico |
Item | Untreated Tampico Wheel Brushes,12" |
Description
Untreated Tampico Wheel Brushes,12 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO SM-5, SOLID CARBIDE BUR DOUBLE CUT -7000M (7M132ADC)
- METABO Flap Disc 4 1/2" Original Flapper 60 5/8"-11 T29 Fiberglass (629402000)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-11240)
- WALTER SURFACE TECHNOLOGIES Backing Pads, 6" X M14x2.0 (15D062)
- OSBORN Crimped Wire Wheel Brush, 1-1/4" (0001107300)
- OSBORN Crimped Polypropylene Wheel Brush, 6" (0002011500)
- OSBORN Grit Wheel, Shank Mounted, 0009911700 (0009911700)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002201300)
- OSBORN Crimped Wire Wheel Brush, 2-1/2" (0001104800)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002202500)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442960)
- Osborn Wire Wheel Brushes