Shop All Abrasive Wheel Adapters
Osborn
Type Iii 2" Ah Adapter, 6-8" Wheel
Mfr # 0007507700
Zoro # G9566267
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007507700
- Zoro # G9566267
- UPC # 622424750776
- Country of Origin China
- Category Abrasive Wheel Adapters
Details
Item | Type Iii 2" Ah Adapter,6-8" Wheel |
Description
Adapter; Type Iii 2” Ah Adapter - 6-8” Wheel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Utility Roll, Grit 150, Gray (7000118338)
- SHAVIV Deburring Tool Set, E Series (155-00181)
- FLEX-HONE TOOL BC18M24 FLEX-HONE, 0.709" (18mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC18M24)
- STANDARD ABRASIVES Quck Change Disc, 2inD, 36, Lght Brwn, PK100 (522452)
- OSBORN Metal Adapter, 3/4" for 1-1/4" Ah (0007505000)
- OSBORN Metal Adapter, 1" for 1-1/4" Ah (0007505200)
- OSBORN Atb Drive Arbor, 0004720000 (0004720000)
- OSBORN Metal Adapter, 5/8" for 2" Ah (0007502200)
- OSBORN Stem Extension Holder, 1/4", 0007548600 (0007548600)
- OSBORN Metal Adapter, 5/8" for 1-1/4" Ah (0007504900)
- GOLDBLATT Goldblatt G07113 12 x 24 in. Grout Bag (512043)
- Osborn Abrasive Wheel Adapters