Shop All Brushes
Osborn
Strip Brush, 72"
Mfr # 0003716200
Zoro # G9563412
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Strip Brush
- Bristle Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Strip Brush |
Bristle Material | Synthetic |
Item | Strip Brush,72 in,0003716200 |
Description
Strip Brush; 72” Synthetic Strip Brush
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Oil, White, Polypropylene (M-61)
- PERFECT CLEAN Mop Clamp Gray (HKN343-GY)
- LIBMAN COMMERCIAL Tile And Grout Brush, 6PK (18)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Black (FG3975M2BLA)
- OSBORN Coarse Counter Duster, 0005400700 (0005400700)
- OSBORN Oal Scrub Brush, 10" (0005407200)
- OSBORN Economy Utility Scrub, Tampico (0008101800)
- OSBORN Horsehair Tin Ferrule Acid Brush, 3/8" (0007406000)
- OSBORN Horsehair Tin Ferrule Acid Brush, 7/16" (0007406100)
- OSBORN Long Handle Radiator Brush, 2" (0007090100)
- WEILER 9" Deck Scrub Brush, Recycled PET Fill (42373)
- Osborn Brushes