Shop All Brushes
Osborn
Strip Brush, 72"
Mfr # 0003715200
Zoro # G9563500
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Strip Brush
- Bristle Material Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Strip Brush |
Bristle Material | Wire |
Item | Strip Brush,72 in,0003715200 |
Description
Strip Brush; 72” Wire Strip Brush
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Black, 15 5/8 in Dia, Open Top, Plastic (1926827)
- GEORGIA-PACIFIC Air Freshener Dispenser, Cartridge Refill (53258A)
- GLOBAL INDUSTRIAL Flat Lid, Red, Plastic (240461RD)
- UNGER UNGER Black 18" Window Squeegee (EN450)
- OSBORN Coarse Counter Duster, 0005400700 (0005400700)
- OSBORN V Groove Scratch Brush (0005438800)
- OSBORN Coarse Counter Duster, 0005400400 (0005400400)
- OSBORN Bridled Glue Brush, No. 22 (0007405600)
- OSBORN Oal Scrub Brush, 10" (0005407200)
- OSBORN Miniature Brush, 1-1/2" (0007575600)
- GORDON BRUSH Milwaukee Dustless Brush 230180 18 In. Heavy-Duty Polypropylene Brush; Case Of 12 (230180)
- Osborn Brushes