Shop All Brushes
Osborn
Strip Brush, 72"
Mfr # 0003715100
Zoro # G9563467
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Strip Brush
- Bristle Material Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Strip Brush |
Bristle Material | Wire |
Item | Strip Brush,72 in,0003715100 |
Description
Strip Brush; 72 Wire Strip Brush
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Chemical Mixing Dispenser, Wall, ActionGap (85850)
- WHITMOR 53.3 in. H X 13.3 in. W X 2.8 in. L Ironing Board Pad Included (5555-11101)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Pink (53701)
- A E S INDUSTRIES 3/8in Acid Brush, 144PK (546)
- OSBORN Oblong Window Brush, 8" (0005406100)
- OSBORN Economy Small Cleaning Brush, 0008311200 (0008311200)
- OSBORN Horsehair Tin Ferrule Acid Brush, 3/8" (0007406000)
- OSBORN Miniature Brush, 1-1/2" (0007575600)
- OSBORN Bridled Glue Brush, No. 6 (0007405100)
- OSBORN V Groove Scratch Brush (0005438800)
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, Black, Wood, 24 in L Overall (1VAK6)
- Osborn Brushes