Shop All Brushes
Osborn
Strip Brush, 72"
Mfr # 0003715000
Zoro # G9563482
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Strip Brush
- Bristle Material Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Strip Brush |
Bristle Material | Wire |
Item | Strip Brush,72 in,0003715000 |
Description
Strip Brush; 72” Wire Strip Brush
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Orange, 5PK (TW3030AM-O)
- RUBBERMAID COMMERCIAL Wet Mop Pad, White, Cotton (FGS29900WH00)
- TOUGH GUY 12 in Sweep Face Broom, Stiff, Natural, Brown, 45 in L Handle (90547)
- LPS Degreaser, 20 Oz Trigger Spray Bottle, Liquid, Clear Water-White (01422)
- OSBORN 1-1/8 in W Scratch Brush, 7-1/2 in L Handle, 5-3/4 in L Brush, Wood, 13-1/4 in L Overall (0005403600)
- OSBORN Nylon Percolator Brush, 7/16" (0005110900)
- OSBORN Camel Hair Round Marking Brush, No. 5 (0007400500)
- OSBORN Duster Brush (0005401000)
- OSBORN Economy Sanitary Brush Tampico (0007512500)
- OSBORN Oal Scrub Brush, 10" (0005407200)
- WEILER Radiator Brush, Twisted-in-wire Wood Handle, Black Horsehair Fill (73055)
- Osborn Brushes