Shop All Wire Wheel Brushes
Osborn
Stringer Bead Wheel Brush, 4", 0002639900
Mfr # 0002639900
Zoro # G9556220
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Material Stainless Steel
- Brush Dia. 4"
- Wire Dia. 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002639900
- Zoro # G9556220
- UPC # 622424263993
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4" |
Wire Dia. | 0.020" |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Material | Stainless Steel |
Item | Stringer Bead Wheel Brush,4",0002639900 |
Description
Stringer Bead Wheel Brush,4 In.,0002639900
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH DRUM SANDING MANDREL 1/4" (DE430)
- WORK SHARP WS3000 FINE ABRASIVES KIT (WSSA0002043)
- UNITED ABRASIVES/SAIT Laminated DiscSaitLokR3Ax350xPK50 (50280)
- WEILER 3/4" Knot Wire End Brush, .020" Steel Fill (10026)
- OSBORN Crimped Wire Wheel Brush, 1-1/4" (0001107300)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002105900)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12", Mounting Type: Arbor Hole (0002214200)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159300)
- OSBORN Crimped Wire Wheel Brush, 4", 0002130400 (0002130400)
- OSBORN STRINGER BEAD KNOT WIRE WHEEL 4 OD X .020 STEEL X 5/8-11 NC AH (99082)
- WEILER 6" Narrow Face Nylox , .040/120SC Crimped Fill, 5/8"-1/2" Arbor Hole (31123)
- Osborn Wire Wheel Brushes